Shop ZORO SELECT
See all product information
Create Account
SHCS, SS, #10-32, 3/8in L, PK25
- Mfr # 1GB92
- Zoro # G215628133
product price:Â
$
2.39
/pk of 25, $0.10/ea
Key Features
Head Type
Standard
Tensile Strength
80,000 psi
Drive Type
Socket
Rockwell Hardness
B70 to B95
Dimensional Standards
ASME B18.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1GB92
- Zoro #
- G215628133
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Standard
- Item
- Socket Head Cap Screw
- Tensile Strength
- 80,000 psi
- Drive Type
- Socket
- Rockwell Hardness
- B70 to B95
- Dimensional Standards
- ASME B18.3
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Type
- Fine
- Thread Fit
- 3A
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material Grade/Class
- 316
- Temperature - Maximum
- 250 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 3/8 in
- Drive Size
- 5/16 in
- Head Height
- 0.062 in
- Thread Size
- #10-32
- Head Diameter
- 0.312 in
- Fastener Length
- 3/8 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size #10-32, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.062 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.