Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheave, Wire Rope, 3/8 in Max Cable Size, 1,700 lb Max Load, Zinc Plated

  • Mfr # SH400

  • Zoro # G2145396


product price: $42.79
/ea

Key Features

Max. Cable Size
3/8 in
Designed For
Wire Rope
Attachment Type
Center Bore
Rope Dia.
3/8 in
Working Load Limit
1,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH400
Zoro #
G2145396
UPC #
-
Country of Origin
United States

Dimensions

Max. Cable Size
3/8 in
Rope Dia.
3/8 in
Eye Hook Inside Dia.
None
Sheave Width
5/8 in
Sheave Inside Dia.
1 in
Sheave Outside Dia.
4 in
Length
4 in
Width
4 in
Rope Diameter
3/8 in
Length (Straight Wireway)
4 in
Overall Depth
5/8 in
Outside Diameter
4 in
Inside Diameter
1 in
Compatible Shaft Diameter
1 in
Compatible Rope Diameter
3/8 in

Details

Item
Sheave
Designed For
Wire Rope
Attachment Type
Center Bore
Working Load Limit
1,700 lb
Finish
Zinc Plated
Bearing Type
Neoprene Lip Contact Sealed
Block Material
316 Stainless Steel
Standards
ASME B30.26
Sheave Material
Steel
Material
Steel
Bearing Seal Type
Open
Number of Grooves
1
Compatible Rope Type
Wire Rope
Operation
Lifting, Pulling

Description

Sheave, Operation Lifting, Pulling, Working Load Limit 1,700 lb, Compatible Rope Diameter 3/8 in, Compatible Shaft Diameter 1 in, Bearing Type Not Applicable, Inside Diameter 1 in, Outside Diameter 4 in, Number of Grooves 1, Compatible Rope Type Wire Rope, Bearing Seal Type Open, Material Steel, Overall Depth 5/8 in, Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.