Shop ZORO SELECT
See all product information
Create Account
Sheave, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated
- Mfr # 00358-C
- Zoro # G2143305
product price:Â
$
30.49
/ea
Key Features
Max. Cable Size
5/16 in
Designed For
Wire Rope
Attachment Type
Center Bore
Rope Dia.
5/16 in
Working Load Limit
1,550 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00358-C
- Zoro #
- G2143305
- UPC #
- -
- Country of Origin
- China
- Item
- Sheave
- Designed For
- Wire Rope
- Attachment Type
- Center Bore
- Working Load Limit
- 1,550 lb
- Finish
- Zinc Plated
- Bearing Type
- Sleeve
- Sheave Material
- Steel
- Block Material
- 316 Stainless Steel
- Standards
- ASME B30.26
- Material
- Steel
- Number of Grooves
- 1
- Compatible Rope Type
- Wire Rope
- Operation
- Lifting, Pulling
- Bearing Seal Type
- Open
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Max. Cable Size
- 5/16 in
- Rope Dia.
- 5/16 in
- Eye Hook Inside Dia.
- None
- Sheave Width
- 11/16 in
- Length
- 3 1/2 in
- Width
- 3 1/2 in
- Sheave Inside Dia.
- 3/4 in
- Sheave Outside Dia.
- 3 1/2 in
- Rope Diameter
- 5/16 in
- Length (Straight Wireway)
- 3 1/2 in
- Inside Diameter
- 3/4 in
- Outside Diameter
- 3 1/2 in
- Overall Depth
- 11/16 in
- Compatible Rope Diameter
- 5/16 in
- Compatible Shaft Diameter
- 3/4 in
Description
Sheave, Operation Lifting, Pulling, Working Load Limit 1,550 lb, Compatible Rope Diameter 5/16 in, Compatible Shaft Diameter 3/4 in, Bearing Type Sleeve, Inside Diameter 3/4 in, Outside Diameter 3 1/2 in, Number of Grooves 1, Compatible Rope Type Wire Rope, Bearing Seal Type Open, Material Steel, Overall Depth 11/16 in, Finish Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.