Sheave, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated
Mfr # 4JX63
Zoro # G3148363
product price: $28.19
/eaKey Features
Max. Cable Size
5/16 in
Designed For
Wire Rope
Working Load Limit
1,550 lb
Finish
Zinc Plated
Bearing Type
Plain Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4JX63
Zoro #
G3148363
UPC #
-
Country of Origin
China
Dimensions
Max. Cable Size
5/16 in
Sheave Width
21/32 in
Width
5/8 in
Sheave Outside Dia.
3 1/2 in
Sheave Inside Dia.
3/4 in
Compatible Shaft Diameter
3/4 in
Outside Diameter
3 1/2 in
Compatible Rope Diameter
5/16 in
Inside Diameter
3/4 in
Overall Depth
21/32 in
Details
Item
Sheave
Designed For
Wire Rope
Working Load Limit
1,550 lb
Finish
Zinc Plated
Bearing Type
Plain Bearing
Sheave Material
Steel
Material
Steel
Number of Grooves
1
Compatible Rope Type
Wire Rope
Bearing Seal Type
Open
Operation
Lifting, Pulling
Description
Sheave, Operation Lifting, Pulling, Working Load Limit 1,550 lb, Compatible Rope Diameter 5/16 in, Compatible Shaft Diameter 3/4 in, Bearing Type Sleeve, Inside Diameter 3/4 in, Outside Diameter 3 1/2 in, Number of Grooves 1, Compatible Rope Type Wire Rope, Bearing Seal Type Open, Material Steel, Overall Depth 21/32 in, Finish Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.