Zoro Homepage

Sheave, Wire Rope, 5/16 in Max Cable Size, 6,600 lb Max Load, None

  • Mfr # RZ1000AW

  • Zoro # G1980326


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Max. Cable Size
5/16 in
Designed For
Wire Rope
Attachment Type
Axle Pin
Rope Dia.
5/16 in
Working Load Limit
6,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZ1000AW
Zoro #
G1980326
UPC #
-
Country of Origin
Australia

Dimensions

Max. Cable Size
5/16 in
Rope Dia.
5/16 in
Eye Hook Inside Dia.
5/8 in
Sheave Width
3/4 in
Sheave Outside Dia.
3 in
Width
3 in
Sheave Inside Dia.
2 1/2 in
Length
3 in
Rope Diameter
5/16 in
Compatible Rope Diameter
5/16 in
Outside Diameter
3 in
Inside Diameter
2 1/2 in
Compatible Shaft Diameter
7/8 in
Overall Depth
3/4 in

Description

Sheave, Operation Pulling, Working Load Limit 6,600 lb, Compatible Rope Diameter 5/16 in, Compatible Shaft Diameter 7/8 in, Bearing Type Sleeve, Inside Diameter 2 1/2 in, Outside Diameter 3 in, Number of Grooves 1, Compatible Rope Type Wire Rope, Bearing Seal Type Not Applicable, Material Thermoplastic, Overall Depth 3/4 in, Finish Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.