Sheet 17-4 Stainless Steel, 12 in L

  • Mfr # SHT-174-1.5X12X12

  • Zoro # G111243157


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Thickness
1.5 in
Standards
ASME SA693, ASTM A693
Shape
Plate
Mechanical Finish
Mill
Fabrication
Hot Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-174-1.5X12X12
Zoro #
G111243157
UPC #
197666080191
Country of Origin
United States

Dimensions

Thickness
1.5 in
Length Tolerance
+/-0.125 in
Overall Width
12 in
Width Tolerance
+/-0.125 in
Overall Length
12 in

Details

Standards
ASME SA693, ASTM A693
Shape
Plate
Mechanical Finish
Mill
Fabrication
Hot Rolled
Rockwell Hardness
85 HRB
Tensile Strength
160,000 psi
Item
Stainless Steel Plate, 12 in - L
Heat Treatment
Annealed
Brinell Hardness
160 BHN
Thickness Tolerance
+/-0.07 in
System of Measurement
Inch
Material Grade
17-4
Yield Strength
145,000 psi
Color
Silver
Material
Stainless Steel
Texture
Not Rated
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 12 in Overall Length, Length Tolerance +/-0.125 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 1.5 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160,000 psi, Brinell Hardness 160 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.