Sheet 17-4 Stainless Steel, 12 in L

  • Mfr # SHT-174-2.25X12X12

  • Zoro # G611243114


product price: $2,536.99
/ea
Free Shipping & Returns

Key Features

Thickness
2.25 in
Brinell Hardness
160 BHN
Texture
Not Rated
Length Tolerance
+/-0.25 in
Standards
ASME SA693, ASTM A693
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-174-2.25X12X12
Zoro #
G611243114
UPC #
197666080375
Country of Origin
United States

Dimensions

Thickness
2.25 in
Length Tolerance
+/-0.25 in
Overall Length
12 in
Width Tolerance
+/-0.25 in
Overall Width
12 in

Details

Brinell Hardness
160 BHN
Texture
Not Rated
Standards
ASME SA693, ASTM A693
Material
Stainless Steel
Mechanical Finish
Mill
Heat Treatment
Annealed
Heat Treatable
Heat Treatable
System of Measurement
Inch
Tensile Strength
160,000 psi
Fabrication
Hot Rolled
Yield Strength
145,000 psi
Item
Stainless Steel Plate, 12 in - L
Rockwell Hardness
85 HRB
Shape
Plate
Thickness Tolerance
+/-0.125 in
Color
Silver
Material Grade
17-4
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 12 in Overall Length, Length Tolerance +/-0.25 in, 12 in Overall Width, Width Tolerance +/-0.25 in, 2.25 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160,000 psi, Brinell Hardness 160 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.