Sheet 17-4 Stainless Steel, 24 in L

  • Mfr # SHT-174-0.5X12X24

  • Zoro # G111243317


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.5 in
Fabrication
Hot Rolled
Mechanical Finish
Mill
Standards
ASME SA693, ASTM A693
Yield Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-174-0.5X12X24
Zoro #
G111243317
UPC #
197666079911
Country of Origin
United States

Dimensions

Thickness
0.5 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
24 in
Overall Width
12 in

Details

Fabrication
Hot Rolled
Mechanical Finish
Mill
Standards
ASME SA693, ASTM A693
Yield Strength
145,000 psi
Color
Silver
Item
Stainless Steel Plate, 24 in - L
Shape
Plate
Heat Treatment
Annealed
Material
Stainless Steel
Texture
Not Rated
Heat Treatable
Heat Treatable
Rockwell Hardness
85 HRB
Tensile Strength
160,000 psi
Thickness Tolerance
+/-0.055 in
System of Measurement
Inch
Material Grade
17-4
Brinell Hardness
160 BHN
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 24 in Overall Length, Length Tolerance +/-0.125 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 0.5 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160,000 psi, Brinell Hardness 160 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.