Sheet 17-4 Stainless Steel, 24 in L

  • Mfr # SHT-174-1.25X24X24

  • Zoro # G211243101


product price: $5,150.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Thickness
1.25 in
Overall Width
24 in
Thickness Tolerance
+/-0.07 in
Rockwell Hardness
85 HRB
Width Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-174-1.25X24X24
Zoro #
G211243101
UPC #
197666080153
Country of Origin
United States

Dimensions

Thickness
1.25 in
Overall Width
24 in
Width Tolerance
+/-0.125 in
Overall Length
24 in
Length Tolerance
+/-0.125 in

Details

Thickness Tolerance
+/-0.07 in
Rockwell Hardness
85 HRB
Shape
Plate
Fabrication
Hot Rolled
Material
Stainless Steel
Brinell Hardness
160 BHN
Standards
ASME SA693, ASTM A693
Tensile Strength
160,000 psi
Heat Treatable
Heat Treatable
System of Measurement
Inch
Yield Strength
145,000 psi
Heat Treatment
Annealed
Material Grade
17-4
Texture
Not Rated
Color
Silver
Mechanical Finish
Mill
Item
Stainless Steel Plate, 24 in - L
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 1.25 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160,000 psi, Brinell Hardness 160 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.