Sheet 17-4 Stainless Steel, 24 in L

  • Mfr # SHT-174-1.5X24X24

  • Zoro # G811243136


product price:  $6,224.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1.5 in
Heat Treatment
Annealed
System of Measurement
Inch
Material Grade
17-4
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-174-1.5X24X24
Zoro #
G811243136
UPC #
197666080214
Country of Origin
United States

Dimensions

Thickness
1.5 in
Overall Width
24 in
Width Tolerance
+/-0.125 in
Overall Length
24 in
Length Tolerance
+/-0.125 in

Details

Heat Treatment
Annealed
System of Measurement
Inch
Material Grade
17-4
Tensile Strength
160,000 psi
Item
Stainless Steel Plate, 24 in - L
Standards
ASME SA693, ASTM A693
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Material
Stainless Steel
Brinell Hardness
160 BHN
Texture
Not Rated
Color
Silver
Shape
Plate
Thickness Tolerance
+/-0.07 in
Fabrication
Hot Rolled
Yield Strength
145,000 psi
Rockwell Hardness
85 HRB
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 1.5 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160,000 psi, Brinell Hardness 160 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.