Sheet 17-4 Stainless Steel, 24 in L

  • Mfr # SHT-174-1.75X12X24

  • Zoro # G611243176


product price: $3,857.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1.75 in
Material Grade
17-4
Yield Strength
145,000 psi
Length Tolerance
+/-0.125 in
Standards
ASME SA693, ASTM A693
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-174-1.75X12X24
Zoro #
G611243176
UPC #
197666080269
Country of Origin
United States

Dimensions

Thickness
1.75 in
Length Tolerance
+/-0.125 in
Overall Width
12 in
Overall Length
24 in
Width Tolerance
+/-0.125 in

Details

Material Grade
17-4
Yield Strength
145,000 psi
Standards
ASME SA693, ASTM A693
Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.07 in
Brinell Hardness
160 BHN
Color
Silver
Heat Treatment
Annealed
Material
Stainless Steel
Item
Stainless Steel Plate, 24 in - L
Tensile Strength
160,000 psi
Shape
Plate
Fabrication
Hot Rolled
Mechanical Finish
Mill
System of Measurement
Inch
Texture
Not Rated
Rockwell Hardness
85 HRB
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Tolerance Rating
Standard

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 24 in Overall Length, Length Tolerance +/-0.125 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 1.75 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160,000 psi, Brinell Hardness 160 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.