Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet 17-4 Stainless Steel, 24 in L

  • Mfr # SHT-174-2X12X24

  • Zoro # G611243145


product price: $4,266.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Thickness
2 in
Tensile Strength
160,000 psi
Width Tolerance
+/-0.25 in
System of Measurement
Inch
Rockwell Hardness
85 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-174-2X12X24
Zoro #
G611243145
UPC #
197666080320
Country of Origin
United States

Dimensions

Thickness
2 in
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.25 in
Overall Length
24 in
Overall Width
12 in

Details

Tensile Strength
160,000 psi
System of Measurement
Inch
Rockwell Hardness
85 HRB
Material Grade
17-4
Mechanical Finish
Mill
Heat Treatment
Annealed
Item
Stainless Steel Plate, 24 in - L
Yield Strength
145,000 psi
Material
Stainless Steel
Standards
ASME SA693, ASTM A693
Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.125 in
Texture
Not Rated
Color
Silver
Fabrication
Hot Rolled
Brinell Hardness
160 BHN
Shape
Plate
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 24 in Overall Length, Length Tolerance +/-0.25 in, 12 in Overall Width, Width Tolerance +/-0.25 in, 2 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160,000 psi, Brinell Hardness 160 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.