Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet 17-4 Stainless Steel, 4 ft L

  • Mfr # SHT-174-0.375X24X48

  • Zoro # G611243336


product price: $3,121.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.38 in
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Standards
ASME SA693, ASTM A693
Thickness Tolerance
+/-0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-174-0.375X24X48
Zoro #
G611243336
UPC #
197666079898
Country of Origin
United States

Dimensions

Thickness
0.38 in
Overall Width
24 in
Overall Length
4 ft
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in

Details

Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Standards
ASME SA693, ASTM A693
Thickness Tolerance
+/-0.055 in
Material
Stainless Steel
Yield Strength
145,000 psi
System of Measurement
Inch
Item
Stainless Steel Plate, 4 ft - L
Shape
Plate
Mechanical Finish
Mill
Tensile Strength
160,000 psi
Texture
Not Rated
Color
Silver
Heat Treatment
Annealed
Brinell Hardness
160 BHN
Material Grade
17-4
Rockwell Hardness
85 HRB
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 4 ft Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.38 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160,000 psi, Brinell Hardness 160 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.