Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet 17-4 Stainless Steel, 4 ft L

  • Mfr # SHT-174-1.25X48X48

  • Zoro # G811243167


product price: $20,569.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Thickness
1.25 in
Fabrication
Hot Rolled
Overall Length
4 ft
Heat Treatment
Annealed
Standards
ASME SA693, ASTM A693
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-174-1.25X48X48
Zoro #
G811243167
UPC #
197666080177
Country of Origin
United States

Dimensions

Thickness
1.25 in
Overall Length
4 ft
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Length Tolerance
+/-0.125 in

Details

Fabrication
Hot Rolled
Heat Treatment
Annealed
Standards
ASME SA693, ASTM A693
Heat Treatable
Heat Treatable
Brinell Hardness
160 BHN
Yield Strength
145,000 psi
Mechanical Finish
Mill
System of Measurement
Inch
Item
Stainless Steel Plate, 4 ft - L
Shape
Plate
Texture
Not Rated
Material Grade
17-4
Material
Stainless Steel
Thickness Tolerance
+/-0.07 in
Rockwell Hardness
85 HRB
Tensile Strength
160,000 psi
Color
Silver
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 1.25 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160,000 psi, Brinell Hardness 160 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.