Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet 17-4 Stainless Steel, 4 ft L

  • Mfr # SHT-174-1.5X48X48

  • Zoro # G211243118


product price: $24,864.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.

Key Features

Thickness
1.5 in
Rockwell Hardness
85 HRB
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Brinell Hardness
160 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-174-1.5X48X48
Zoro #
G211243118
UPC #
197666080238
Country of Origin
United States

Dimensions

Thickness
1.5 in
Width Tolerance
+/-0.125 in
Overall Length
4 ft
Length Tolerance
+/-0.125 in
Overall Width
4 ft

Details

Rockwell Hardness
85 HRB
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Brinell Hardness
160 BHN
Texture
Not Rated
Yield Strength
145,000 psi
System of Measurement
Inch
Tensile Strength
160,000 psi
Heat Treatment
Annealed
Material
Stainless Steel
Thickness Tolerance
+/-0.07 in
Item
Stainless Steel Plate, 4 ft - L
Fabrication
Hot Rolled
Material Grade
17-4
Standards
ASME SA693, ASTM A693
Shape
Plate
Color
Silver
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 1.5 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160,000 psi, Brinell Hardness 160 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.