Zoro Homepage

Sheet 17-4 Stainless Steel, 4 ft L

  • Mfr # SHT-174-1.75X48X48

  • Zoro # G011243165


product price: $29,400.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.

Key Features

Thickness
1.75 in
Brinell Hardness
160 BHN
Overall Width
4 ft
Color
Silver
Standards
ASME SA693, ASTM A693
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-174-1.75X48X48
Zoro #
G011243165
UPC #
197666080290
Country of Origin
United States

Dimensions

Thickness
1.75 in
Overall Width
4 ft
Overall Length
4 ft
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in

Details

Brinell Hardness
160 BHN
Color
Silver
Standards
ASME SA693, ASTM A693
Yield Strength
145,000 psi
Item
Stainless Steel Plate, 4 ft - L
Tensile Strength
160,000 psi
Material Grade
17-4
Heat Treatment
Annealed
Thickness Tolerance
+/-0.07 in
Rockwell Hardness
85 HRB
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Material
Stainless Steel
Mechanical Finish
Mill
Texture
Not Rated
Shape
Plate
System of Measurement
Inch
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 1.75 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160,000 psi, Brinell Hardness 160 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.