Zoro Homepage

Sheet 17-4 Stainless Steel, 4 ft L

  • Mfr # SHT-174-1X24X48

  • Zoro # G611243107


product price: $8,091.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Thickness
1 in
Thickness Tolerance
+/-0.07 in
Yield Strength
145,000 psi
Mechanical Finish
Mill
Shape
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-174-1X24X48
Zoro #
G611243107
UPC #
197666080108
Country of Origin
United States

Dimensions

Thickness
1 in
Width Tolerance
+/-0.125 in
Overall Width
24 in
Length Tolerance
+/-0.125 in
Overall Length
4 ft

Details

Thickness Tolerance
+/-0.07 in
Yield Strength
145,000 psi
Mechanical Finish
Mill
Shape
Plate
Fabrication
Hot Rolled
Texture
Not Rated
Standards
ASME SA693, ASTM A693
Color
Silver
Tensile Strength
160,000 psi
Material
Stainless Steel
Heat Treatment
Annealed
Material Grade
17-4
Item
Stainless Steel Plate, 4 ft - L
System of Measurement
Inch
Brinell Hardness
160 BHN
Rockwell Hardness
85 HRB
Heat Treatable
Heat Treatable
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 4 ft Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160,000 psi, Brinell Hardness 160 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.