Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet 17-4 Stainless Steel, 6 in L

  • Mfr # SHT-174-0.875X6X6

  • Zoro # G811243174


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.88 in
Standards
ASME SA693, ASTM A693
Heat Treatment
Annealed
Overall Width
6 in
Texture
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-174-0.875X6X6
Zoro #
G811243174
UPC #
197666080023
Country of Origin
United States

Dimensions

Thickness
0.88 in
Overall Width
6 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
6 in

Details

Standards
ASME SA693, ASTM A693
Heat Treatment
Annealed
Texture
Not Rated
Color
Silver
Brinell Hardness
160 BHN
Tensile Strength
160,000 psi
Thickness Tolerance
+/-0.06 in
System of Measurement
Inch
Heat Treatable
Heat Treatable
Yield Strength
145,000 psi
Fabrication
Hot Rolled
Rockwell Hardness
85 HRB
Material
Stainless Steel
Item
Stainless Steel Plate, 6 in - L
Material Grade
17-4
Mechanical Finish
Mill
Shape
Plate
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 6 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.88 in Thickness, Thickness Tolerance +/-0.06 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160,000 psi, Brinell Hardness 160 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.