Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet 17-4 Stainless Steel, 6 in L

  • Mfr # SHT-174-2X6X6

  • Zoro # G911243166


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Thickness
2 in
Length Tolerance
+/-0.25 in
Fabrication
Hot Rolled
Width Tolerance
+/-0.25 in
Rockwell Hardness
85 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-174-2X6X6
Zoro #
G911243166
UPC #
197666080306
Country of Origin
United States

Dimensions

Thickness
2 in
Length Tolerance
+/-0.25 in
Width Tolerance
+/-0.25 in
Overall Width
6 in
Overall Length
6 in

Details

Fabrication
Hot Rolled
Rockwell Hardness
85 HRB
Item
Stainless Steel Plate, 6 in - L
Tensile Strength
160,000 psi
Color
Silver
Material
Stainless Steel
Thickness Tolerance
+/-0.125 in
Brinell Hardness
160 BHN
Heat Treatable
Heat Treatable
Shape
Plate
Texture
Not Rated
Material Grade
17-4
Standards
ASME SA693, ASTM A693
Mechanical Finish
Mill
Yield Strength
145,000 psi
Heat Treatment
Annealed
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Tolerance Rating
Standard

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 6 in Overall Length, Length Tolerance +/-0.25 in, 6 in Overall Width, Width Tolerance +/-0.25 in, 2 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160,000 psi, Brinell Hardness 160 BHN, Rockwell Hardness 85 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.