Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet 2205 Stainless Steel, 12 in L

  • Mfr # SHT-2205-2X12X12

  • Zoro # G611243244


product price: $1,695.99
/ea
Free Shipping & Returns

Key Features

Thickness
2 in
Heat Treatment
Annealed
Width Tolerance
+/-0.25 in
Tensile Strength
95,000 psi
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-2205-2X12X12
Zoro #
G611243244
UPC #
197666081068
Country of Origin
United States

Dimensions

Thickness
2 in
Width Tolerance
+/-0.25 in
Overall Length
12 in
Length Tolerance
+/-0.25 in
Overall Width
12 in

Details

Heat Treatment
Annealed
Tensile Strength
95,000 psi
Color
Silver
Standards
A240 UNS S32205/S31803
Material
Stainless Steel
Material Grade
2205
Rockwell Hardness
95 HRB
Yield Strength
65,000 psi
Thickness Tolerance
+/-0.125 in
Mechanical Finish
Mill
System of Measurement
Inch
Item
Stainless Steel Plate, 12 in - L
Heat Treatable
Not Heat Treatable
Brinell Hardness
210 BHN
Shape
Plate
Texture
Not Rated
Fabrication
Hot Rolled
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 2205, Plate, 12 in Overall Length, Length Tolerance +/-0.25 in, 12 in Overall Width, Width Tolerance +/-0.25 in, 2 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.