Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet 2205 Stainless Steel, 24 in L

  • Mfr # SHT-2205-0.25X24X24

  • Zoro # G711243151


product price: $1,056.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.25 in
Heat Treatable
Not Heat Treatable
Overall Length
24 in
Material
Stainless Steel
Width Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-2205-0.25X24X24
Zoro #
G711243151
UPC #
197666080528
Country of Origin
United States

Dimensions

Thickness
0.25 in
Overall Length
24 in
Width Tolerance
+/-0.125 in
Overall Width
24 in
Length Tolerance
+/-0.125 in

Details

Heat Treatable
Not Heat Treatable
Material
Stainless Steel
Standards
A240 UNS S32205/S31803
Fabrication
Hot Rolled
Tensile Strength
95,000 psi
Thickness Tolerance
+/-0.045 in
Heat Treatment
Annealed
Texture
Not Rated
Brinell Hardness
210 BHN
Rockwell Hardness
95 HRB
Shape
Plate
Material Grade
2205
Mechanical Finish
Mill
Yield Strength
65,000 psi
System of Measurement
Inch
Color
Silver
Item
Stainless Steel Plate, 24 in - L
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 2205, Plate, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.