Sheet 2205 Stainless Steel, 24 in L

  • Mfr # SHT-2205-1.5X12X24

  • Zoro # G611243183


product price: $2,546.99
/ea
Free Shipping & Returns

Key Features

Thickness
1.5 in
Color
Silver
Yield Strength
65,000 psi
Heat Treatment
Annealed
Brinell Hardness
210 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-2205-1.5X12X24
Zoro #
G611243183
UPC #
197666080993
Country of Origin
United States

Dimensions

Thickness
1.5 in
Length Tolerance
+/-0.125 in
Overall Width
12 in
Width Tolerance
+/-0.125 in
Overall Length
24 in

Details

Color
Silver
Yield Strength
65,000 psi
Heat Treatment
Annealed
Brinell Hardness
210 BHN
System of Measurement
Inch
Material
Stainless Steel
Shape
Plate
Tensile Strength
95,000 psi
Fabrication
Hot Rolled
Texture
Not Rated
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Rockwell Hardness
95 HRB
Item
Stainless Steel Plate, 24 in - L
Standards
A240 UNS S32205/S31803
Thickness Tolerance
+/-0.07 in
Material Grade
2205
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 2205, Plate, 24 in Overall Length, Length Tolerance +/-0.125 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 1.5 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.