Shop ZORO SELECT
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sheet 2205 Stainless Steel, 24 in L
- Mfr # SHT-2205-1X24X24
- Zoro # G011243219
product price:Â
$
3,474.99
/ea
Key Features
Thickness
1 in
Shape
Plate
Thickness Tolerance
+/-0.07 in
Color
Silver
Yield Strength
65,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-2205-1X24X24
- Zoro #
- G011243219
- UPC #
- 197666080849
- Country of Origin
- United States
- Shape
- Plate
- Thickness Tolerance
- +/-0.07 in
- Color
- Silver
- Yield Strength
- 65,000 psi
- Heat Treatment
- Annealed
- Rockwell Hardness
- 95 HRB
- Texture
- Not Rated
- Mechanical Finish
- Mill
- Material Grade
- 2205
- Item
- Stainless Steel Plate
- Fabrication
- Hot Rolled
- Material
- Stainless Steel
- System of Measurement
- Inch
- Tensile Strength
- 95,000 psi
- Brinell Hardness
- 210 BHN
- Heat Treatable
- Not Heat Treatable
- Standards
- A240 UNS S32205/S31803
- Includes Material Certificate
- No Certificates Included
- Tolerance Rating
- Standard
- Flatness Tolerance
- Not Rated
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 1 in
- Overall Length
- 24 in
- Overall Width
- 24 in
- Length Tolerance
- +/-0.125 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Stainless Steel Plate, Stainless Steel, 2205, Plate, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.