Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet 2205 Stainless Steel, 4 ft L

  • Mfr # SHT-2205-1.25X24X48

  • Zoro # G011243226


product price: $8,168.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1.25 in
Length Tolerance
+/-0.125 in
Standards
A240 UNS S32205/S31803
Width Tolerance
+/-0.125 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-2205-1.25X24X48
Zoro #
G011243226
UPC #
197666080931
Country of Origin
United States

Dimensions

Thickness
1.25 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
24 in
Overall Length
4 ft

Details

Standards
A240 UNS S32205/S31803
System of Measurement
Inch
Shape
Plate
Item
Stainless Steel Plate, 4 ft - L
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
Texture
Not Rated
Material
Stainless Steel
Yield Strength
65,000 psi
Tensile Strength
95,000 psi
Fabrication
Hot Rolled
Material Grade
2205
Heat Treatable
Not Heat Treatable
Brinell Hardness
210 BHN
Color
Silver
Thickness Tolerance
+/-0.07 in
Heat Treatment
Annealed
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 2205, Plate, 4 ft Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 1.25 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.