Zoro Homepage

Sheet 2205 Stainless Steel, 4 ft L

  • Mfr # SHT-2205-1.25X48X48

  • Zoro # G611243206


product price: $16,326.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Thickness
1.25 in
System of Measurement
Inch
Fabrication
Hot Rolled
Width Tolerance
+/-0.125 in
Standards
A240 UNS S32205/S31803
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-2205-1.25X48X48
Zoro #
G611243206
UPC #
197666080948
Country of Origin
United States

Dimensions

Thickness
1.25 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
4 ft
Overall Width
4 ft

Details

System of Measurement
Inch
Item
Stainless Steel Plate, 4 ft - L
Fabrication
Hot Rolled
Standards
A240 UNS S32205/S31803
Color
Silver
Tensile Strength
95,000 psi
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
Heat Treatment
Annealed
Heat Treatable
Not Heat Treatable
Shape
Plate
Texture
Not Rated
Material Grade
2205
Thickness Tolerance
+/-0.07 in
Yield Strength
65,000 psi
Brinell Hardness
210 BHN
Material
Stainless Steel
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Tolerance Rating
Standard

Description

Stainless Steel Plate, Stainless Steel, 2205, Plate, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 1.25 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.