Zoro Homepage

Sheet 2205 Stainless Steel, 4 ft L

  • Mfr # SHT-2205-2X24X48

  • Zoro # G411243246


product price: $12,876.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Thickness
2 in
System of Measurement
Inch
Mechanical Finish
Mill
Width Tolerance
+/-0.25 in
Tensile Strength
95,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-2205-2X24X48
Zoro #
G411243246
UPC #
197666081099
Country of Origin
United States

Dimensions

Thickness
2 in
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.25 in
Overall Width
24 in
Overall Length
4 ft

Details

System of Measurement
Inch
Mechanical Finish
Mill
Tensile Strength
95,000 psi
Texture
Not Rated
Thickness Tolerance
+/-0.125 in
Fabrication
Hot Rolled
Color
Silver
Brinell Hardness
210 BHN
Shape
Plate
Material Grade
2205
Rockwell Hardness
95 HRB
Material
Stainless Steel
Item
Stainless Steel Plate, 4 ft - L
Yield Strength
65,000 psi
Standards
A240 UNS S32205/S31803
Heat Treatment
Annealed
Heat Treatable
Not Heat Treatable
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Tolerance Rating
Standard

Description

Stainless Steel Plate, Stainless Steel, 2205, Plate, 4 ft Overall Length, Length Tolerance +/-0.25 in, 24 in Overall Width, Width Tolerance +/-0.25 in, 2 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.