Zoro Homepage

Sheet 2205 Stainless Steel, 8 ft L

  • Mfr # SHT-2205-1X48X96

  • Zoro # G811243273


product price: $26,391.99
/ea
Item requires special delivery charges. A $535.00 per item surcharge will be applied.

Key Features

Thickness
1 in
Mechanical Finish
Mill
Thickness Tolerance
+/-0.07 in
Brinell Hardness
210 BHN
Overall Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-2205-1X48X96
Zoro #
G811243273
UPC #
197666080870
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Length
8 ft
Overall Width
4 ft
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in

Details

Mechanical Finish
Mill
Thickness Tolerance
+/-0.07 in
Brinell Hardness
210 BHN
Yield Strength
65,000 psi
Heat Treatable
Not Heat Treatable
Material Grade
2205
Fabrication
Hot Rolled
Color
Silver
Shape
Plate
Item
Stainless Steel Plate, 8 ft - L
Material
Stainless Steel
Texture
Not Rated
System of Measurement
Inch
Tensile Strength
95,000 psi
Rockwell Hardness
95 HRB
Standards
A240 UNS S32205/S31803
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 2205, Plate, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 210 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.