Sheet 304L Stainless Steel, 10 in L

  • Mfr # SHT-304-0.141X10X10

  • Zoro # G511243528


product price: $41.99
/ea

Key Features

Gauge
10 ga
Thickness
0.135 in
Tensile Strength
70,000 psi
Color
Silver
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-0.141X10X10
Zoro #
G511243528
UPC #
197666076545
Country of Origin
United States

Dimensions

Thickness
0.135 in
Overall Length
10 in
Length Tolerance
+/-0.125 in
Overall Width
10 in
Width Tolerance
+/-0.125 in

Details

Gauge
10 ga
Tensile Strength
70,000 psi
Color
Silver
Mechanical Finish
Mill
System of Measurement
Inch
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Brinell Hardness
200 BHN
Shape
Sheet
Yield Strength
25,000 psi
Heat Treatable
Not Heat Treatable
Texture
Not Rated
Material
Stainless Steel
Item
Stainless Steel Sheet, 10 in - L
Material Grade
304
Thickness Tolerance
0 in/-0.006 in
Heat Treatment
Annealed
Rockwell Hardness
90 HRB
Fabrication
Cold Rolled
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Tolerance Rating
Standard

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 10 in Overall Length, Length Tolerance +/-0.125 in, 10 in Overall Width, Width Tolerance +/-0.125 in, 0.135 in Thickness, Thickness Tolerance 0 in/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.