Sheet 304L Stainless Steel, 10 in L

  • Mfr # SHT-304-1.5X10X10

  • Zoro # G911243159


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Thickness
1.5 in
Material
Stainless Steel
Heat Treatable
Not Heat Treatable
Length Tolerance
+/-0.125 in
Fabrication
Hot Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-304-1.5X10X10
Zoro #
G911243159
UPC #
197666077597
Country of Origin
United States

Dimensions

Thickness
1.5 in
Length Tolerance
+/-0.125 in
Overall Width
10 in
Overall Length
10 in
Width Tolerance
+/-0.125 in

Details

Material
Stainless Steel
Heat Treatable
Not Heat Treatable
Fabrication
Hot Rolled
Mechanical Finish
Mill
Texture
Not Rated
Rockwell Hardness
90 HRB
Brinell Hardness
200 BHN
Color
Silver
Material Grade
304
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Tensile Strength
70,000 psi
System of Measurement
Inch
Thickness Tolerance
+/-0.07 in
Heat Treatment
Annealed
Yield Strength
25,000 psi
Shape
Plate
Item
Stainless Steel Plate, 10 in - L
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 304, Plate, 10 in Overall Length, Length Tolerance +/-0.125 in, 10 in Overall Width, Width Tolerance +/-0.125 in, 1.5 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.