Sheet 304L Stainless Steel, 12 in L

  • Mfr # SHT-304-0.187X8X12

  • Zoro # G911243296


product price:  $52.79
/ea

Key Features

Thickness
0.19 in
Thickness Tolerance
+/-0.055 in
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-0.187X8X12
Zoro #
G911243296
UPC #
197666076712
Country of Origin
United States

Dimensions

Thickness
0.19 in
Overall Width
8 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
12 in

Details

Thickness Tolerance
+/-0.055 in
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Mechanical Finish
Mill
Heat Treatment
Annealed
Tensile Strength
70,000 psi
Fabrication
Hot Rolled
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Yield Strength
25,000 psi
Material
Stainless Steel
Shape
Sheet
Rockwell Hardness
90 HRB
Material Grade
304
Color
Silver
Item
Stainless Steel Sheet, 12 in - L
Texture
Not Rated
Brinell Hardness
200 BHN
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Tolerance Rating
Standard

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 12 in Overall Length, Length Tolerance +/-0.125 in, 8 in Overall Width, Width Tolerance +/-0.125 in, 0.19 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.