Sheet 304L Stainless Steel, 18 in L

  • Mfr # SHT-304-0.187X18X18

  • Zoro # G111243218


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.19 in
Brinell Hardness
200 BHN
Yield Strength
25,000 psi
Mechanical Finish
Mill
Heat Treatment
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-304-0.187X18X18
Zoro #
G111243218
UPC #
197666076774
Country of Origin
United States

Dimensions

Thickness
0.19 in
Overall Width
18 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Length
18 in

Details

Brinell Hardness
200 BHN
Yield Strength
25,000 psi
Mechanical Finish
Mill
Heat Treatment
Annealed
Item
Stainless Steel Sheet, 18 in - L
Material Grade
304
Fabrication
Hot Rolled
Thickness Tolerance
+/-0.055 in
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Tensile Strength
70,000 psi
Shape
Sheet
Material
Stainless Steel
System of Measurement
Inch
Color
Silver
Texture
Not Rated
Rockwell Hardness
90 HRB
Heat Treatable
Not Heat Treatable
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Tolerance Rating
Standard

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 18 in Overall Length, Length Tolerance +/-0.125 in, 18 in Overall Width, Width Tolerance +/-0.125 in, 0.19 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.