Sheet 304L Stainless Steel, 18 in L

  • Mfr # SHT-304-1.5X18X18

  • Zoro # G711243137


product price: $1,038.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1.5 in
Yield Strength
25,000 psi
Shape
Plate
Brinell Hardness
200 BHN
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-1.5X18X18
Zoro #
G711243137
UPC #
197666077665
Country of Origin
United States

Dimensions

Thickness
1.5 in
Length Tolerance
+/-0.125 in
Overall Length
18 in
Width Tolerance
+/-0.125 in
Overall Width
18 in

Details

Yield Strength
25,000 psi
Shape
Plate
Brinell Hardness
200 BHN
Mechanical Finish
Mill
Texture
Not Rated
Rockwell Hardness
90 HRB
Material Grade
304
Heat Treatable
Not Heat Treatable
Color
Silver
Item
Stainless Steel Plate, 18 in - L
Material
Stainless Steel
Tensile Strength
70,000 psi
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Heat Treatment
Annealed
Fabrication
Hot Rolled
System of Measurement
Inch
Thickness Tolerance
+/-0.07 in
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 304, Plate, 18 in Overall Length, Length Tolerance +/-0.125 in, 18 in Overall Width, Width Tolerance +/-0.125 in, 1.5 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.