Sheet 304L Stainless Steel, 24 in L

  • Mfr # SHT-304-0.141X24X24

  • Zoro # G311243537


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Gauge
10 ga
Thickness
0.135 in
Overall Length
24 in
Shape
Sheet
Brinell Hardness
200 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-0.141X24X24
Zoro #
G311243537
UPC #
197666076620
Country of Origin
United States

Dimensions

Thickness
0.135 in
Overall Length
24 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
24 in

Details

Gauge
10 ga
Shape
Sheet
Brinell Hardness
200 BHN
Mechanical Finish
Mill
Material
Stainless Steel
Yield Strength
25,000 psi
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Item
Stainless Steel Sheet, 24 in - L
Color
Silver
Material Grade
304
Tensile Strength
70,000 psi
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Fabrication
Cold Rolled
Thickness Tolerance
0 in/-0.006 in
Texture
Not Rated
Rockwell Hardness
90 HRB
Heat Treatment
Annealed
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.135 in Thickness, Thickness Tolerance 0 in/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.