Sheet 304L Stainless Steel, 30 in L

  • Mfr # SHT-304-1.75X12X30

  • Zoro # G911243098


product price: $1,231.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Thickness
1.75 in
Overall Length
30 in
Material Grade
304
Width Tolerance
+/-0.125 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-304-1.75X12X30
Zoro #
G911243098
UPC #
197666077801
Country of Origin
United States

Dimensions

Thickness
1.75 in
Overall Length
30 in
Width Tolerance
+/-0.125 in
Overall Width
12 in
Length Tolerance
+/-0.125 in

Details

Material Grade
304
Item
Stainless Steel Plate, 30 in - L
Yield Strength
25,000 psi
Texture
Not Rated
Color
Silver
Shape
Plate
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Rockwell Hardness
90 HRB
Heat Treatment
Annealed
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
System of Measurement
Inch
Fabrication
Hot Rolled
Material
Stainless Steel
Brinell Hardness
200 BHN
Tensile Strength
70,000 psi
Thickness Tolerance
+/-0.07 in
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 304, Plate, 30 in Overall Length, Length Tolerance +/-0.125 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 1.75 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.