Sheet 304L Stainless Steel, 36 in L

  • Mfr # SHT-304-0.125X12X36

  • Zoro # G811243525


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Gauge
11 ga
Thickness
0.12 in
Mechanical Finish
Mill
Width Tolerance
+/-0.125 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-304-0.125X12X36
Zoro #
G811243525
UPC #
197666076415
Country of Origin
United States

Dimensions

Thickness
0.12 in
Width Tolerance
+/-0.125 in
Overall Length
36 in
Length Tolerance
+/-0.125 in
Overall Width
12 in

Details

Gauge
11 ga
Mechanical Finish
Mill
Tensile Strength
70,000 psi
Item
Stainless Steel Sheet, 36 in - L
Material Grade
304
Color
Silver
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Texture
Not Rated
Material
Stainless Steel
Heat Treatment
Annealed
Yield Strength
25,000 psi
Brinell Hardness
200 BHN
Shape
Sheet
Fabrication
Cold Rolled
Thickness Tolerance
0 in/-0.007 in
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Rockwell Hardness
90 HRB
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Tolerance Rating
Standard

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 36 in Overall Length, Length Tolerance +/-0.125 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 0.12 in Thickness, Thickness Tolerance 0 in/-0.007 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.