Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet 304L Stainless Steel, 36 in L

  • Mfr # SHT-304-0.25X24X36

  • Zoro # G611243237


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.25 in
Overall Length
36 in
Rockwell Hardness
90 HRB
Mechanical Finish
Mill
Material Grade
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-0.25X24X36
Zoro #
G611243237
UPC #
197666076859
Country of Origin
United States

Dimensions

Thickness
0.25 in
Overall Length
36 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
24 in

Details

Rockwell Hardness
90 HRB
Mechanical Finish
Mill
Material Grade
304
Texture
Not Rated
Yield Strength
25,000 psi
Brinell Hardness
200 BHN
Heat Treatment
Annealed
Fabrication
Hot Rolled
Material
Stainless Steel
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Color
Silver
Thickness Tolerance
+/-0.045 in
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Item
Stainless Steel Plate, 36 in - L
Tensile Strength
70,000 psi
Shape
Plate
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 304, Plate, 36 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.045 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.