Sheet 304L Stainless Steel, 36 in L

  • Mfr # SHT-304-0.375X36X36

  • Zoro # G811243266


product price: $1,036.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Thickness
0.38 in
Mechanical Finish
Mill
Width Tolerance
+/-0.125 in
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-0.375X36X36
Zoro #
G811243266
UPC #
197666076934
Country of Origin
United States

Dimensions

Thickness
0.38 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Width
36 in
Overall Length
36 in

Details

Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Yield Strength
25,000 psi
Thickness Tolerance
+/-0.055 in
Heat Treatment
Annealed
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Brinell Hardness
200 BHN
Color
Silver
Tensile Strength
70,000 psi
Material
Stainless Steel
Texture
Not Rated
Rockwell Hardness
90 HRB
Item
Stainless Steel Plate, 36 in - L
Material Grade
304
Shape
Plate
Fabrication
Hot Rolled
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 304, Plate, 36 in Overall Length, Length Tolerance +/-0.125 in, 36 in Overall Width, Width Tolerance +/-0.125 in, 0.38 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.