Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet 304L Stainless Steel, 36 in L

  • Mfr # SHT-304-2X36X36

  • Zoro # G211243453


product price: $5,012.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Thickness
2 in
Material
Stainless Steel
System of Measurement
Inch
Color
Silver
Thickness Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-2X36X36
Zoro #
G211243453
UPC #
197666078051
Country of Origin
United States

Dimensions

Thickness
2 in
Width Tolerance
+/-0.25 in
Overall Width
36 in
Overall Length
36 in
Length Tolerance
+/-0.25 in

Details

Material
Stainless Steel
System of Measurement
Inch
Color
Silver
Thickness Tolerance
+/-0.125 in
Shape
Plate
Texture
Not Rated
Heat Treatment
Annealed
Heat Treatable
Not Heat Treatable
Fabrication
Hot Rolled
Mechanical Finish
Mill
Item
Stainless Steel Plate, 36 in - L
Material Grade
304
Brinell Hardness
200 BHN
Tensile Strength
70,000 psi
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Yield Strength
25,000 psi
Rockwell Hardness
90 HRB
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Tolerance Rating
Standard

Description

Stainless Steel Plate, Stainless Steel, 304, Plate, 36 in Overall Length, Length Tolerance +/-0.25 in, 36 in Overall Width, Width Tolerance +/-0.25 in, 2 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.