Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet 304L Stainless Steel, 4 ft L

  • Mfr # SHT-304-0.141X24X48

  • Zoro # G911243524


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Gauge
10 ga
Thickness
0.135 in
Shape
Sheet
Material Grade
304
Width Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-0.141X24X48
Zoro #
G911243524
UPC #
197666076644
Country of Origin
United States

Dimensions

Thickness
0.135 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
4 ft
Overall Width
24 in

Details

Gauge
10 ga
Shape
Sheet
Material Grade
304
Material
Stainless Steel
Item
Stainless Steel Sheet, 4 ft - L
Mechanical Finish
Mill
Color
Silver
Rockwell Hardness
90 HRB
Tensile Strength
70,000 psi
Heat Treatable
Not Heat Treatable
Yield Strength
25,000 psi
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
System of Measurement
Inch
Brinell Hardness
200 BHN
Thickness Tolerance
0 in/-0.006 in
Heat Treatment
Annealed
Texture
Not Rated
Fabrication
Cold Rolled
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Tolerance Rating
Standard

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.135 in Thickness, Thickness Tolerance 0 in/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.