Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet 304L Stainless Steel, 4 ft L

  • Mfr # SHT-304-0.187X12X48

  • Zoro # G511243207


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.19 in
System of Measurement
Inch
Fabrication
Hot Rolled
Shape
Sheet
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-0.187X12X48
Zoro #
G511243207
UPC #
197666076767
Country of Origin
United States

Dimensions

Thickness
0.19 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
12 in
Overall Length
4 ft

Details

System of Measurement
Inch
Fabrication
Hot Rolled
Item
Stainless Steel Sheet, 4 ft - L
Shape
Sheet
Tensile Strength
70,000 psi
Material Grade
304
Mechanical Finish
Mill
Material
Stainless Steel
Color
Silver
Heat Treatment
Annealed
Rockwell Hardness
90 HRB
Texture
Not Rated
Heat Treatable
Not Heat Treatable
Brinell Hardness
200 BHN
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Thickness Tolerance
+/-0.055 in
Yield Strength
25,000 psi
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-0.125 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 0.19 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.