Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet 304L Stainless Steel, 4 ft L

  • Mfr # SHT-304-0.375X36X48

  • Zoro # G011243233


product price: $1,270.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Thickness
0.38 in
Material Grade
304
Length Tolerance
+/-0.125 in
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-304-0.375X36X48
Zoro #
G011243233
UPC #
197666076941
Country of Origin
United States

Dimensions

Thickness
0.38 in
Length Tolerance
+/-0.125 in
Overall Width
36 in
Overall Length
4 ft
Width Tolerance
+/-0.125 in

Details

Material Grade
304
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Color
Silver
System of Measurement
Inch
Mechanical Finish
Mill
Heat Treatment
Annealed
Heat Treatable
Not Heat Treatable
Thickness Tolerance
+/-0.055 in
Rockwell Hardness
90 HRB
Yield Strength
25,000 psi
Material
Stainless Steel
Fabrication
Hot Rolled
Tensile Strength
70,000 psi
Brinell Hardness
200 BHN
Shape
Plate
Item
Stainless Steel Plate, 4 ft - L
Texture
Not Rated
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 304, Plate, 4 ft Overall Length, Length Tolerance +/-0.125 in, 36 in Overall Width, Width Tolerance +/-0.125 in, 0.38 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.