Shop ZORO SELECT
Additional $410.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sheet 304L Stainless Steel, 4 ft L
- Mfr # SHT-304-1.25X48X48
- Zoro # G811243099
product price:Â
$
5,980.99
/ea
Key Features
Thickness
1.25 in
Width Tolerance
+/-0.125 in
Heat Treatable
Not Heat Treatable
Yield Strength
25,000 psi
Heat Treatment
Annealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-304-1.25X48X48
- Zoro #
- G811243099
- UPC #
- 197666077542
- Country of Origin
- United States
- Heat Treatable
- Not Heat Treatable
- Yield Strength
- 25,000 psi
- Heat Treatment
- Annealed
- Standards
- ASME SA240, ASME SA480, ASTM A240, ASTM A480
- Item
- Stainless Steel Plate
- Color
- Silver
- Texture
- Not Rated
- Material
- Stainless Steel
- Tensile Strength
- 70,000 psi
- System of Measurement
- Inch
- Mechanical Finish
- Mill
- Shape
- Plate
- Brinell Hardness
- 200 BHN
- Fabrication
- Hot Rolled
- Thickness Tolerance
- +/-0.07 in
- Rockwell Hardness
- 90 HRB
- Material Grade
- 304
- Flatness Tolerance
- Not Rated
- Tolerance Rating
- Standard
- Includes Material Certificate
- No Certificates Included
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 1.25 in
- Width Tolerance
- +/-0.125 in
- Overall Length
- 4 ft
- Overall Width
- 4 ft
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Stainless Steel Plate, Stainless Steel, 304, Plate, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 1.25 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.