Sheet 304L Stainless Steel, 6 in L

  • Mfr # SHT-304-0.125X6X6

  • Zoro # G611243527


product price: $19.95
/ea

Key Features

Gauge
11 ga
Thickness
0.12 in
Thickness Tolerance
0 in/-0.007 in
Brinell Hardness
200 BHN
Heat Treatment
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-0.125X6X6
Zoro #
G611243527
UPC #
197666076323
Country of Origin
United States

Dimensions

Thickness
0.12 in
Overall Width
6 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
6 in

Details

Gauge
11 ga
Thickness Tolerance
0 in/-0.007 in
Brinell Hardness
200 BHN
Item
Stainless Steel Sheet, 6 in - L
Heat Treatment
Annealed
Texture
Not Rated
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Material
Stainless Steel
Yield Strength
25,000 psi
System of Measurement
Inch
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Shape
Sheet
Rockwell Hardness
90 HRB
Color
Silver
Material Grade
304
Mechanical Finish
Mill
Tensile Strength
70,000 psi
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Sheet, 6 in - L, Stainless Steel, 304, Sheet, 6 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.12 in Thickness, Thickness Tolerance 0 in/-0.007 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.