Sheet 304L Stainless Steel, 6 in L

  • Mfr # SHT-304-0.75X6X6

  • Zoro # G011243004


product price: $66.65
/ea

Key Features

Thickness
0.75 in
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Material
Stainless Steel
Texture
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-0.75X6X6
Zoro #
G011243004
UPC #
197666077153
Country of Origin
United States

Dimensions

Thickness
0.75 in
Overall Width
6 in
Overall Length
6 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in

Details

Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Material
Stainless Steel
Texture
Not Rated
System of Measurement
Inch
Color
Silver
Tensile Strength
70,000 psi
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Material Grade
304
Mechanical Finish
Mill
Rockwell Hardness
90 HRB
Brinell Hardness
200 BHN
Shape
Plate
Item
Stainless Steel Plate, 6 in - L
Thickness Tolerance
+/-0.06 in
Yield Strength
25,000 psi
Fabrication
Hot Rolled
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Tolerance Rating
Standard

Description

Stainless Steel Plate, Stainless Steel, 304, Plate, 6 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.06 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.