Sheet 304L Stainless Steel, 6 in L

  • Mfr # SHT-304-1.75X6X6

  • Zoro # G411243024


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Thickness
1.75 in
Tensile Strength
70,000 psi
Heat Treatable
Not Heat Treatable
Brinell Hardness
200 BHN
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-304-1.75X6X6
Zoro #
G411243024
UPC #
197666077733
Country of Origin
United States

Dimensions

Thickness
1.75 in
Length Tolerance
+/-0.125 in
Overall Length
6 in
Overall Width
6 in
Width Tolerance
+/-0.125 in

Details

Tensile Strength
70,000 psi
Heat Treatable
Not Heat Treatable
Brinell Hardness
200 BHN
Material
Stainless Steel
Texture
Not Rated
System of Measurement
Inch
Material Grade
304
Thickness Tolerance
+/-0.07 in
Rockwell Hardness
90 HRB
Fabrication
Hot Rolled
Mechanical Finish
Mill
Yield Strength
25,000 psi
Color
Silver
Heat Treatment
Annealed
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Shape
Plate
Item
Stainless Steel Plate, 6 in - L
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 304, Plate, 6 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 1.75 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 90 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.