Sheet 316L Stainless Steel, 10 in L

  • Mfr # SHT-316-0.141X10X10

  • Zoro # G011243448


product price:  $52.15
/ea

Key Features

Gauge
10 ga
Thickness
0.135 in
Length Tolerance
+/-0.125 in
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-316-0.141X10X10
Zoro #
G011243448
UPC #
197666078310
Country of Origin
United States

Dimensions

Thickness
0.135 in
Length Tolerance
+/-0.125 in
Overall Width
10 in
Overall Length
10 in
Width Tolerance
+/-0.125 in

Details

Gauge
10 ga
Heat Treatable
Not Heat Treatable
Item
Stainless Steel Sheet, 10 in - L
Fabrication
Cold Rolled
Material
Stainless Steel
Tensile Strength
70,000 psi
Mechanical Finish
Mill
Brinell Hardness
215 BHN
Color
Silver
Yield Strength
25,000 psi
Texture
Not Rated
Heat Treatment
Annealed
Rockwell Hardness
95 HRB
Shape
Sheet
Material Grade
316
System of Measurement
Inch
Thickness Tolerance
0 in/-0.006 in
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated

Description

Stainless Steel Sheet, Stainless Steel, 316, Sheet, 10 in Overall Length, Length Tolerance +/-0.125 in, 10 in Overall Width, Width Tolerance +/-0.125 in, 0.135 in Thickness, Thickness Tolerance 0 in/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.