Sheet 316L Stainless Steel, 12 in L

  • Mfr # SHT-316-2X8X12

  • Zoro # G811243297


product price:  $561.99
/ea
Free Shipping & Returns

Key Features

Thickness
2 in
Overall Width
8 in
Fabrication
Hot Rolled
Texture
Not Rated
Yield Strength
25,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-316-2X8X12
Zoro #
G811243297
UPC #
197666079713
Country of Origin
United States

Dimensions

Thickness
2 in
Overall Width
8 in
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.25 in
Overall Length
12 in

Details

Item
Stainless Steel Plate, 12 in - L
Fabrication
Hot Rolled
Texture
Not Rated
Yield Strength
25,000 psi
Color
Silver
Heat Treatment
Annealed
System of Measurement
Inch
Tensile Strength
70,000 psi
Shape
Plate
Material
Stainless Steel
Heat Treatable
Not Heat Treatable
Material Grade
316
Thickness Tolerance
+/-0.125 in
Mechanical Finish
Mill
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Brinell Hardness
215 BHN
Rockwell Hardness
95 HRB
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 12 in Overall Length, Length Tolerance +/-0.25 in, 8 in Overall Width, Width Tolerance +/-0.25 in, 2 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.