Sheet 316L Stainless Steel, 18 in L

  • Mfr # SHT-316-1.5X18X18

  • Zoro # G811243396


product price:  $1,420.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1.5 in
Material Grade
316
Overall Length
18 in
Heat Treatable
Not Heat Treatable
Width Tolerance
+/-0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-316-1.5X18X18
Zoro #
G811243396
UPC #
197666079416
Country of Origin
United States

Dimensions

Thickness
1.5 in
Overall Length
18 in
Width Tolerance
+/-0.125 in
Overall Width
18 in
Length Tolerance
+/-0.125 in

Details

Material Grade
316
Item
Stainless Steel Plate, 18 in - L
Heat Treatable
Not Heat Treatable
Rockwell Hardness
95 HRB
Tensile Strength
70,000 psi
Material
Stainless Steel
Fabrication
Hot Rolled
Brinell Hardness
215 BHN
Heat Treatment
Annealed
Shape
Plate
Yield Strength
25,000 psi
Texture
Not Rated
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Color
Silver
Mechanical Finish
Mill
System of Measurement
Inch
Thickness Tolerance
+/-0.07 in
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 18 in Overall Length, Length Tolerance +/-0.125 in, 18 in Overall Width, Width Tolerance +/-0.125 in, 1.5 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.