Sheet 316L Stainless Steel, 24 in L

  • Mfr # SHT-316-1.75X24X24

  • Zoro # G711243373


product price:  $2,693.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Thickness
1.75 in
Thickness Tolerance
+/-0.07 in
Width Tolerance
+/-0.125 in
Material
Stainless Steel
Fabrication
Hot Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-316-1.75X24X24
Zoro #
G711243373
UPC #
197666079614
Country of Origin
United States

Dimensions

Thickness
1.75 in
Width Tolerance
+/-0.125 in
Overall Length
24 in
Length Tolerance
+/-0.125 in
Overall Width
24 in

Details

Thickness Tolerance
+/-0.07 in
Material
Stainless Steel
Fabrication
Hot Rolled
Texture
Not Rated
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Color
Silver
Shape
Plate
Heat Treatable
Not Heat Treatable
Rockwell Hardness
95 HRB
Heat Treatment
Annealed
Item
Stainless Steel Plate, 24 in - L
System of Measurement
Inch
Tensile Strength
70,000 psi
Brinell Hardness
215 BHN
Material Grade
316
Mechanical Finish
Mill
Yield Strength
25,000 psi
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Plate, Stainless Steel, 316, Plate, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 1.75 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.