Sheet 316L Stainless Steel, 24 in L
- Mfr # SHT-316-2X12X24
- Zoro # G711243342
product price:Â
$
1,612.99
/ea
Key Features
Thickness
2 in
Overall Length
24 in
Rockwell Hardness
95 HRB
Fabrication
Hot Rolled
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-316-2X12X24
- Zoro #
- G711243342
- UPC #
- 197666079751
- Country of Origin
- United States
- Rockwell Hardness
- 95 HRB
- Item
- Stainless Steel Plate
- Fabrication
- Hot Rolled
- Color
- Silver
- Material Grade
- 316
- Heat Treatment
- Annealed
- Yield Strength
- 25,000 psi
- Thickness Tolerance
- +/-0.125 in
- Brinell Hardness
- 215 BHN
- Shape
- Plate
- System of Measurement
- Inch
- Tensile Strength
- 70,000 psi
- Material
- Stainless Steel
- Heat Treatable
- Not Heat Treatable
- Mechanical Finish
- Mill
- Texture
- Not Rated
- Standards
- ASME SA240, ASME SA480, ASTM A240, ASTM A480
- Tolerance Rating
- Standard
- Includes Material Certificate
- No Certificates Included
- Flatness Tolerance
- Not Rated
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 2 in
- Overall Length
- 24 in
- Width Tolerance
- +/-0.25 in
- Length Tolerance
- +/-0.25 in
- Overall Width
- 12 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Stainless Steel Plate, Stainless Steel, 316, Plate, 24 in Overall Length, Length Tolerance +/-0.25 in, 12 in Overall Width, Width Tolerance +/-0.25 in, 2 in Thickness, Thickness Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.